Beli bearing pillow block di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Pillow Block Ball Bearing (Bearing Duduk)
    31%
    Mulai

    Rp279.900

    SKF Pillow Block Ball Bearing (Bearing Duduk)
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
  2. FYH Pillow Type Unit UKP Type (Bearing Duduk)
    Mulai

    Rp159.900

    FYH Pillow Type Unit UKP Type (Bearing Duduk)
    atribut:
    • Shaft Hole Classification: Tapered hole type
    • Shape: Pillow type unit
  3. TIMKEN Type E Pillow Block 2-Bolt Base Bearing (Bearing Duduk)
    Mulai

    Rp4.899.900

    TIMKEN Type E Pillow Block 2-Bolt Base Bearing (Bearing Duduk)
    atribut:
    • Bolt Diameter (inch): 1/2
    • C0 Static Load Rating (lbf): 26000
    • C90 Dynamic Load Rating¹ (lbf): 6100
    • Dimension A (inch): 2/1/2008
    • Dimension B (inch): 3
    • Dimension D1 (inch): 2 3/4
    • Dimension H (inch): 1.875
    • Dimension J (inch): Max. 5 7/8; Mi
    • Dimension L (inch): 7.375
    • Dimension N (inch): 5/8
    • Dimension N1 (inch): 3/4
    • Dimensions h1 (inch): 1.125
    • Dimensions h2 (inch): 3.75
    • Housing Coating: E-Coat
    • K - Factor: 1.31
    • Lubrication: Grease - Pre
    • Maximum Speed⁴ (rpm): 3820
    • Shaft Size (inch): 1 7/16
    • Shaft Size Type: Imperial
    • UPC Code: 053893606538
  4. ASB Pillow Block Bearing (Bearing Duduk)
    35%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp22.900

  5. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    41%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  6. DAYTON Pillow Block Ball Bearing (Laher Duduk)
    Mulai

    Rp479.900

    DAYTON Pillow Block Ball Bearing (Laher Duduk)
    Deskripsi:
    These stamped steel pillow block ball bearings have a smaller contact surface with the bearing raceway which reduces friction. These bearings support light to moderate loads, such as in HVAC, conveying, and other operations where the shaft passes through the bearing.
    atribut:
    • Bearing Insert Material: Alloy Steel
    • Bearing Insert Type: Radial Ball
    • Bearing Material Grade: 52100
    • Closure: Double Sealed
    • Lubricant Material: NGLI #2 Equivalent
    • Maximum Temperature (°F): 200
    • Mount Type: Bolt-Through
    • Number of Mount Holes: 2
  7. THK Linear Bush
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    THK Linear Bush
    Deskripsi:
    A case unit that incorporates a standard linear bushing into a small and lightweight aluminum case. Linear bushing LM type is a linear motion system that is used in combination with a cylindrical LM shaft and moves infinitely linearly. Since the load ball and the LM shaft are in point contact, the allowable load is small, but linear motion is performed with the minimum frictional resistance, and high-precision and light motion can be obtained. The outer cylinder uses high-carbon chromium bearing steel, and after heat treatment, the content and outer diameter are ground. The dimensional tolerances of each part of the linear bush are standardized and compatible. The LM shaft can be processed by cylindrical grinding, which is easy to process, so a high-precision fitting clearance can be obtained. The retainer that guides the row of balls is formed in one piece, so it can be guided accurately in the direction of travel of the ball and stable running accuracy can be obtained. Because it uses a retainer that is integrally molded with synthetic resin, the sound during exercise is low and the lubricity is excellent. It can be easily installed simply by fastening the bolts to the table. Special synthetic rubber seals are incorporated on both sides to prevent foreign material from entering and prevent leakage of grease. Precision equipment such as office automation equipment and peripheral equipment, various measuring instruments, automatic recorders, digital three-dimensional measuring machines, punching press, tool grinder, automatic gas cutting machine, printing machine, card sorter, food packaging machine Industrial machinery slides, etc.
  8. INDOMAKERS Pillow Block Bearing (Mounted Bearing)
    Mulai

    Rp20.900

    INDOMAKERS Pillow Block Bearing (Mounted Bearing)
    atribut:
    • Material: Stainless Steel, Aluminium, Rubber
    • Color: Silver Tone, Black
  9. Iwata Mfg. Standard Slit Collar
    Mulai

    Rp119.900

    Iwata Mfg. Standard Slit Collar
    Deskripsi:
    -Slit type with strong fastening power.-Convenient model number marking when replacing. -Fix the bearing and the shaft.
  10. FYH Pillow Block Units (Bantalan Blok)
    Mulai

    Rp229.900

    FYH Pillow Block Units (Bantalan Blok)
    Deskripsi:
    NAP is a pillow block unit with an eccentric locking collar insert that provides a very secure grip to the shaft that becomes even more secure during continued operation. It is specifically used for single direction/non-reversing rotation.Duty: Standard, Heavy
  11. NTN Pillow Block Cast Housing Set Screw Type (Bearing Duduk)
    53%
    Mulai

    Rp149.900

    NTN Pillow Block Cast Housing Set Screw Type (Bearing Duduk)
    atribut:
    • Finishing Material: Bearing: High carbon chromium steel bearing, Bearing Housing: Cast Iron
    • Working Temperature Range (°C): -15 to 100
  12. NTN Pillow Block Ball Bearing
    Mulai

    Rp1.399.900

    NTN Pillow Block Ball Bearing
    Deskripsi:
    Food-grade pillow block ball bearings are constructed of non-corrosive materials and have internal lubricants that are USDA approved for use around food and beverage applications.
    atribut:
    • Bearing Insert Type: Radial Ball
    • Mount Type: Bolt-Through
    • Number of Mount Holes: 2
  13. FYH Pillow Block Bearing UKP Series (Bearing Duduk)
    Mulai

    Rp5.699.900

    FYH Pillow Block Bearing UKP Series (Bearing Duduk)
    atribut:
    • Housing Number: P320
    • Bearing Number: UK320
    • Shaft Size: 3-1/2 in
    • Dimensions (mm): 140x490x380
    • Basic Load Cr: 173 kN, 38892 lbf
    • Rating Cor: 141 kN, 31698 lbf
  14. FYH Steel Plate Made Pillow Type Unit (Bearing Duduk)
    Mulai

    Rp129.900

    FYH Steel Plate Made Pillow Type Unit (Bearing Duduk)
    atribut:
    • Shape: Pillow type unit
    • Material: steel sheet
    • Shaft Hole Classification: Cylindrical hole (with set screw)
  15. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  16. Multi (Tissue) Tisu Wajah
    23%
    Rating:
    96% of 100
    (51)
    Mulai

    Rp5.900

    Multi (Tissue) Tisu Wajah
    Deskripsi:
    Tissue wajah yang terbuat dari bahan berkualitas dan diproses secara higienis sehingga memberikan kenyamanan dan kelembutan saat dipakai.
    atribut:
    • Number of Ply: 2
    • Material: Natural Virgin Fiber
Daftar Harga bearing pillow block Terbaru November 2026
TR Pillow Block Bearing (Bearing Duduk)Rp63.900
SKF Pillow Block Ball Bearing (Bearing Duduk)Rp279.900
FYH Pillow Type Unit UKP Type (Bearing Duduk)Rp159.900
TIMKEN Type E Pillow Block 2-Bolt Base Bearing (Bearing Duduk)Rp4.899.900
ASB Pillow Block Bearing (Bearing Duduk)Rp22.900
FYH Pillow Block Bearing UCP Series (Bearing Duduk)Rp169.900
DAYTON Pillow Block Ball Bearing (Laher Duduk)Rp479.900
THK Linear BushRp109.900
FYH Pillow Block Bearing UKPA Series (Bearing Duduk)Rp339.900
INDOMAKERS Pillow Block Bearing (Mounted Bearing)Rp20.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait